Zoro Homepage
This item is Discontinued.
No Product Image Available

Dial Indicator, 0.01-10mm (Discontinued)

  • Mfr # 2046SB
  • Zoro # G7770207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2046SB
Zoro #
G7770207
UPC #
603908385844
Country of Origin
Japan

Dimensions

Dial Size
57 mm
Contact Point Dia.
3 mm
Stem Dia.
8 mm
Dimension Type
Metric
Stem Thread Size
M2.5 x 0.45

Details

Graduations
0.01 mm
Range
0 to 10 mm
Accuracy
+/-0.013 mm
Includes
Limit Hands
Reading
Continuous
Bearing Type
Plain
Dial Reading
0-100
Item
Dial Indicator,0.01-10mm
Dial Color
White
Long Form Calibration Certificate
No
Range per Revolution
1 mm
Standards
ISO; JIS
Bezel Lock
No
Back Type
Flat
Included Certification
Certificate of Inspection
Non-Magnetic
Yes
Shock Resistant
No
Number of Indicators
1
AGD Number
AGD 2
Contact Point Shape
Curved
Operation Type
Plunger
Minimum Measurement - mm
0 mm
Maximum Measurement - mm
10 mm
Case Type
Case
Max. Measuring Force
1.4 N
Includes Case
No

Description

Dial Indicator,0.01-10mm, Range 0 to 10 mm, Graduations 0.01 mm, Accuracy +/-0.013 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Flat, Dial Color White, Dial Reading 0-100, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 10 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Plain, Bezel Lock No, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.