Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0.01-10mm

  • Mfr # 3046SB

  • Zoro # G7772060


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Features
large dial face
Standards
10mm
Dial Color
Black
Overall Width
3.5
Weight
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3046SB
Zoro #
G7772060
UPC #
603908456933
Country of Origin
Japan

Dimensions

Overall Width
3.5
Overall Length
5.5
Overall Height
2.5
Length
5.5
Height
2.5
Width
3.5

Details

Features
large dial face
Item
DG0.01-10MM
Standards
10mm
Dial Color
Black
Weight
0.5

Description

Dial Indicator,0.01-10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.