
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1780S
Zoro #
G7768579
UPC #
603908505617
Country of Origin
Japan
Dimensions
Width
1
Overall Width
1
Overall Length
1.5
Overall Height
1
Height
1
Length
1.5
Details
Features
no through screw hole on the frame for high dust-resistance
Item
DIAL INDICATOR, .001-.125"
Dial Color
Black
Standards
.125"
Weight
1
Description
Dial Indicator,.001-.125 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.