Zoro Homepage

Dial Indicator, .001-.125"

  • Mfr # 1781AB

  • Zoro # G7768673


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 0.125 in
Accuracy
0.001 in
Reading
Balanced
Bearing Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1781AB
Zoro #
G7768673
UPC #
603908505631
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
40 mm
Stem Thread Size
#4-48
Dimension Type
Inch
Stem Dia.
0.375 in
Contact Point Diameter
3 mm
Stem Diameter
0.375 in

Details

Graduations
0.001 in
Range
0 in to 0.125 in
Accuracy
0.001 in
Reading
Balanced
Bearing Type
Plain
Dial Reading
0-25-0
Item
Dial Indicator,.001-.125"
Standards
AGD, ANSI
Bezel Lock
No
Range per Revolution
0.025 in
Back Type
Flat Back
Dial Color
White
Long Form Calibration Certificate
No
Operation Type
Plunger
Non-Magnetic
Yes
Number of Indicators
1
Maximum Measurement - Inch
0.125 in
Included Certification
Certificate of Inspection
Case Type
Case
Includes Case
No
Contact Point Shape
Curved
Minimum Measurement - Inch
0 in
AGD Number
AGD 1
Max. Measuring Force
1.4 N
Shock Resistant
No
Product Type
Dial Indicator,.001-.125"
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.125 in
Maximum Measuring Force
1.4 N

Description

Dial Indicator,.001-.125 In., Range 0 in to 0.125 in, Graduations 0.001 in, Accuracy 0.001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Flat Back, Dial Color White, Dial Reading 0-25-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.125 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.025 in, Reading Balanced, Bearing Type Plain, Bezel Lock No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.