Zoro Homepage

Dial Indicator, 0.01-2.5mm

  • Mfr # 1230A-01

  • Zoro # G7764099


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Features
no through screw hole on the frame for high dust-resistance
Dial Color
Black
Standards
2.5mm
Width
3
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1230A-01
Zoro #
G7764099
UPC #
603908510543
Country of Origin
Japan

Dimensions

Width
3
Height
2.5
Overall Length
4.5
Overall Height
2.5
Overall Width
3
Length
4.5

Details

Features
no through screw hole on the frame for high dust-resistance
Item
DIAL INDICATOR, 0.01-2.5MM
Dial Color
Black
Standards
2.5mm
Weight
0.5

Description

Dial Indicator,0.01-2.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.