Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Dial Indicator, .001-.5In C2 2915S-10

Dial Indicator, .001-.5In C2 (Discontinued)

  • Mfr # 2915S-10
  • Zoro # G7771631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2915S-10
Zoro #
G7771631
UPC #
603908420200
Country of Origin
Japan

Details

Graduations
0.001"
Range
0.5"
Features
Stem Dia. 3/8", #4-48 UNF Thread; With Lug Back
Accuracy
+/-0.001"
Bearing Type
Jeweled
Series
2
Dial Reading
0-100
Item
Dial Indicator,.001-.5In C2

Description

Dial Indicator,.001-.5In C2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.