Zoro Homepage
This item is Discontinued.
Mitutoyo Dial Indicator, 0.01-5mm 1044AB-01

Dial Indicator, 0.01-5mm (Discontinued)

  • Mfr # 1044AB-01
  • Zoro # G7763143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1044AB-01
Zoro #
G7763143
UPC #
603908527497
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
40 mm
Dimension Type
Metric
Stem Thread Size
#4-48 UNF
Stem Dia.
0.375 in

Details

Graduations
0.01 mm
Range
0 to 5 mm
Accuracy
+/-0.01 mm, +/-0.013 mm (Overall)
Includes
Limit Hands
Reading
Continuous
Bearing Type
Plain
Dial Reading
0-100
Item
Dial Indicator,0.01-5mm
Dial Color
White
Standards
ANSI; AGD
Back Type
Flat
Bezel Lock
No
Long Form Calibration Certificate
No
Range per Revolution
1 mm
Number of Indicators
1
Shock Resistant
No
Contact Point Shape
Curved
AGD Number
AGD 1
Included Certification
Certificate of Inspection
Includes Case
No
Non-Magnetic
Yes
Maximum Measurement - mm
5 mm
Operation Type
Plunger
Minimum Measurement - mm
0 mm
Max. Measuring Force
1.4 N
Case Type
Case

Description

Dial Indicator,0.01-5mm, Range 0 to 5 mm, Graduations 0.01 mm, Accuracy +/-0.01 mm, +/-0.013 mm (Overall), Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Flat, Dial Color White, Dial Reading 0-100, Dial Size 40 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 5 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Plain, Bezel Lock No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.