Zoro Homepage

Dial Indicator, 0.01-5mm

  • Mfr # 1045AB-01

  • Zoro # G7763277


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Features
no through screw hole on the frame for high dust-resistance
Standards
5mm
Dial Color
Black
Weight
1
Length
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1045AB-01
Zoro #
G7763277
UPC #
603908505495
Country of Origin
Japan

Dimensions

Length
1.5
Width
1
Overall Width
1
Overall Height
1
Height
1
Overall Length
1.5

Details

Features
no through screw hole on the frame for high dust-resistance
Item
DIAL INDICATOR, 0.01-5MM
Standards
5mm
Dial Color
Black
Weight
1

Description

Dial Indicator,0.01-5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.