Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Dial Indicator, 0.01-5mm 1045A

Dial Indicator, 0.01-5mm (Discontinued)

  • Mfr # 1045A
  • Zoro # G7763161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1045A
Zoro #
G7763161
UPC #
603908505464
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
40 mm
Stem Thread Size
M2.5 x 0.45
Dimension Type
Metric
Stem Dia.
8 mm

Details

Graduations
0.01 mm
Range
0 to 5 mm
Accuracy
+/-0.01 mm
Includes
Limit Hands
Reading
Balanced
Bearing Type
Plain
Dial Reading
0-50-0
Item
Dial Indicator,0.01-5mm
Range per Revolution
1 mm
Long Form Calibration Certificate
No
Dial Color
White
Back Type
Lug
Standards
ISO; JIS
Bezel Lock
No
Number of Indicators
1
Max. Measuring Force
1.4 N
Included Certification
Certificate of Inspection
Non-Magnetic
Yes
Contact Point Shape
Curved
Maximum Measurement - mm
5 mm
AGD Number
AGD 1
Case Type
Case
Shock Resistant
No
Operation Type
Plunger
Includes Case
No
Minimum Measurement - mm
0 mm

Description

Dial Indicator,0.01-5mm, Range 0 to 5 mm, Graduations 0.01 mm, Accuracy +/-0.01 mm, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-50-0, Dial Size 40 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 5 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Balanced, Bearing Type Plain, Bezel Lock No, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.