Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator .001Mm/5Mm 0-100-0

  • Mfr # 2119A-10

  • Zoro # G0971629


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 mm
Range
0 to 5 mm
Accuracy
0.01 mm
Includes
Limit Hands
Reading
Balanced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2119A-10
Zoro #
G0971629
UPC #
-
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
57 mm
Stem Dia.
8 mm
Stem Thread Size
M2.5 x 0.45
Dimension Type
Metric
Stem Diameter
8 mm
Contact Point Diameter
3 mm

Details

Graduations
0.001 mm
Range
0 to 5 mm
Accuracy
0.01 mm
Includes
Limit Hands
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
0-100-0
Item
Dial Indicator .001Mm/5Mm 0-100-0
Bezel Lock
No
Back Type
Lug
Range per Revolution
0.2 mm
Standards
ISO; JIS
Long Form Calibration Certificate
No
Dial Color
White
Case Type
Case
AGD Number
AGD 2
Includes Case
No
Operation Type
Plunger
Shock Resistant
No
Number of Indicators
1
Max. Measuring Force
1.5 N
Contact Point Shape
Curved
Included Certification
Certificate of Inspection
Minimum Measurement - mm
0 mm
Maximum Measurement - mm
5 mm
Non-Magnetic
Yes
Product Type
Dial Indicator .001Mm/5Mm 0-100-0
Maximum Measuring Force
1.5 N
Millimeters Measured - Maximum
5 mm
Millimeters Measured - Minimum
0 mm

Description

Dial Indicator .001Mm/5Mm 0-100-0, Range 0 to 5 mm, Graduations 0.001 mm, Accuracy 0.01 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100-0, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 5 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.2 mm, Reading Balanced, Bearing Type Jeweled, Bezel Lock No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.