Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Dial Indicator 1166T

Dial Indicator (Discontinued)

  • Mfr # 1166T
  • Zoro # G0581990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1166T
Zoro #
G0581990
UPC #
-
Country of Origin
Japan

Dimensions

Dial Size
40 mm
Contact Point Dia.
3 mm
Stem Thread Size
#4-48
Dimension Type
Inch
Stem Dia.
0.375 in

Details

Graduations
0.001 in
Range
0 to 5 mm
Accuracy
+/-0.001 in
Includes
Limit Hands
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-50
Item
Dial Indicator
Standards
ANSI; AGD
Dial Color
White
Bezel Lock
No
Back Type
Back Plunger
Long Form Calibration Certificate
No
Range per Revolution
1 mm
Number of Indicators
1
Operation Type
Back Plunger
Shock Resistant
No
AGD Number
AGD 1
Non-Magnetic
Yes
Minimum Measurement - Inch
0 in
Includes Case
No
Case Type
Case
Included Certification
Certificate of Inspection
Max. Measuring Force
1.4 N
Contact Point Shape
Curved
Maximum Measurement - Inch
0.2 in

Description

Dial Indicator, Range 0 to 5 mm, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Back Plunger, Dial Color White, Dial Reading 0-50, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.2 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Back Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Jeweled, Bezel Lock No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.