Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Dial Indicator 2052S

Dial Indicator (Discontinued)

  • Mfr # 2052S
  • Zoro # G0971516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2052S
Zoro #
G0971516
UPC #
-
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
57 mm
Stem Dia.
0.375 in
Dimension Type
Metric
Stem Thread Size
#4-48

Details

Graduations
0.01 mm
Range
0 to 30 mm
Features
The Stem Spindle is Made of High-Strength Quench-Hardened Stainless Steel Which Resists Strenuous Use; The Grand Gear Uses Stainless Steel that is Resistant to Wear and Deformation; Application of a Hard Coating on the Surface of the Crystal Makes the Gauge Highly Scratch-Resistant and Chemical-Resistant; Stem Dia. 8mm M2.5 x 0.45 Thread; With Lug Back; Damper at Lowest Rest Point
Accuracy
+/-0.025 mm
Includes
Limit Hands
Indicator Style
Vertical
Contact Point Style
Carbide
Reading
Continuous
Bearing Type
Plain
Series
2
Dial Reading
0-100
Item
Dial Indicator
Range per Revolution
1 mm
Long Form Calibration Certificate
No
Dial Color
White
Back Type
Lug
Bezel Lock
No
Standards
ANSI; AGD
Contact Point Shape
Curved
Number of Indicators
1
Max. Measuring Force
2 N
Minimum Measurement - mm
0 mm
Operation Type
Plunger
AGD Number
AGD 2
Maximum Measurement - mm
20 mm
Case Type
Case
Included Certification
Certificate of Inspection
Includes Case
No
Shock Resistant
No
Non-Magnetic
Yes

Description

Dial Indicator, Range 0 to 30 mm, Graduations 0.01 mm, Accuracy +/-0.025 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 20 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Plain, Bezel Lock No, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.