
Dial Indicator, Fb, .0001-.025"
Mfr # 2802AB-10
Zoro # G7771519
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Graduations
0.0001 in
Range
0 in to 0.025 in
Accuracy
0.0001 in
Reading
Continuous
Bearing Type
Jeweled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2802AB-10
Zoro #
G7771519
UPC #
603908405825
Country of Origin
Japan
Dimensions
Dial Size
57 mm
Contact Point Dia.
3 mm
Stem Thread Size
#4-48
Dimension Type
Inch
Stem Dia.
0.375 in
Stem Diameter
0.375 in
Contact Point Diameter
3 mm
Description
Dial Indicator,Fb,.0001-.025 In., Range 0 in to 0.025 in, Graduations 0.0001 in, Accuracy 0.0001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Flat Back, Dial Color White, Dial Reading 0-10, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.025 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.01 in, Reading Continuous, Bearing Type Jeweled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.