Zoro Homepage

Dial Indicator, Fb, .0001-.05"

  • Mfr # 2905AB-10

  • Zoro # G7771552


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0001"
Range
0.05"
Features
Stem 3/8" Dia., #4-48 UNF Thread; Standard Type; Flat Back; Shockproof Type; Reverse Reading Type
Accuracy
+/-0.0002"
Bearing Type
Jeweled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2905AB-10
Zoro #
G7771552
UPC #
603908406921
Country of Origin
Japan

Details

Graduations
0.0001"
Range
0.05"
Features
Stem 3/8" Dia., #4-48 UNF Thread; Standard Type; Flat Back; Shockproof Type; Reverse Reading Type
Accuracy
+/-0.0002"
Bearing Type
Jeweled
Series
2
Dial Reading
10-0
Item
Dial Indicator,Fb,.0001-.05"

Description

Dial Indicator,Fb,.0001-.05 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.