
Dial Indicator, Fb, 0.001-1mm
Mfr # 2109AB-11
Zoro # G7770898
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Graduations
0.001mm
Range
1mm
Features
Stem Dia. 3/8", #4-48 UNF Thread Yellow Dial Face; ANSI/AGD Type; Flat Back; Shockproof Type
Accuracy
+/-0.004mm
Bearing Type
Jeweled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2109AB-11
Zoro #
G7770898
UPC #
603908391876
Country of Origin
Japan
Details
Graduations
0.001mm
Range
1mm
Features
Stem Dia. 3/8", #4-48 UNF Thread Yellow Dial Face; ANSI/AGD Type; Flat Back; Shockproof Type
Accuracy
+/-0.004mm
Bearing Type
Jeweled
Series
2
Dial Reading
0-100-0
Item
Dial Indicator,Fb,0.001-1mm
Description
Dial Indicator,Fb,0.001-1mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.