Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, Fb, .0001-.25"

  • Mfr # 2356AB-10

  • Zoro # G7771193


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0001 in
Range
0 in to 0.25 in
Accuracy
0.0001 in
Reading
Continuous
Bearing Type
Jeweled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2356AB-10
Zoro #
G7771193
UPC #
603908405078
Country of Origin
Japan

Dimensions

Dial Size
57 mm
Contact Point Dia.
3 mm
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Dimension Type
Inch
Stem Diameter
0.375 in
Contact Point Diameter
3 mm

Details

Graduations
0.0001 in
Range
0 in to 0.25 in
Accuracy
0.0001 in
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-10
Item
Dial Indicator,Fb,.0001-.25"
Dial Color
White
Range per Revolution
0.01 in
Back Type
Flat Back
Standards
AGD, ANSI
Long Form Calibration Certificate
No
Bezel Lock
No
Included Certification
Certificate of Inspection
Number of Indicators
1
Includes Case
No
Maximum Measurement - Inch
0.25 in
Contact Point Shape
Curved
AGD Number
AGD 2
Case Type
Case
Shock Resistant
No
Non-Magnetic
Yes
Max. Measuring Force
2 N
Minimum Measurement - Inch
0 in
Operation Type
Plunger
Product Type
Dial Indicator,Fb,.0001-.25"
Inches Measured - Maximum
0.25 in
Maximum Measuring Force
2 N
Inches Measured - Minimum
0 in

Description

Dial Indicator,Fb,.0001-.25 In., Range 0 in to 0.25 in, Graduations 0.0001 in, Accuracy 0.0001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Flat Back, Dial Color White, Dial Reading 0-10, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.25 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.01 in, Reading Continuous, Bearing Type Jeweled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.