Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Dial Indicator, Fb, .0005-1" (Discontinued)

  • Mfr # 2776AB
  • Zoro # G7771379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2776AB
Zoro #
G7771379
UPC #
603908405757
Country of Origin
Japan

Dimensions

Dial Size
57 mm
Contact Point Dia.
3 mm
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Dimension Type
Inch

Details

Graduations
0.0005 in
Range
0 in to 1 in
Accuracy
+/-0.0005 in
Reading
Continuous
Bearing Type
Plain
Dial Reading
0-50
Item
Dial Indicator,Fb,.0005-1"
Back Type
Flat
Range per Revolution
0.05 in
Long Form Calibration Certificate
No
Bezel Lock
No
Dial Color
White
Standards
ANSI; AGD
Included Certification
Certificate of Inspection
Contact Point Shape
Curved
Number of Indicators
1
Includes Case
No
Max. Measuring Force
2.5 N
Maximum Measurement - Inch
1 in
Case Type
Case
Minimum Measurement - Inch
0 in
Non-Magnetic
Yes
Operation Type
Plunger
AGD Number
AGD 2
Shock Resistant
No

Description

Dial Indicator,Fb,.0005-1 In., Range 0 in to 1 in, Graduations 0.0005 in, Accuracy +/-0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Flat, Dial Color White, Dial Reading 0-50, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Continuous, Bearing Type Plain, Bezel Lock No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.