Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, Fb, .0005-.125"

  • Mfr # 2922SB

  • Zoro # G7771668


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005 in
Range
0 in to 0.125 in
Features
Stem 3/8" Dia., #4-48 UNF Thread; Standard Type; Flat Type; Reverse Reading Type
Accuracy
0.0005 in
Reading
Balanced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2922SB
Zoro #
G7771668
UPC #
603908406044
Country of Origin
Japan

Dimensions

Dial Size
57 mm
Contact Point Dia.
3 mm
Stem Thread Size
#4-48
Dimension Type
Inch
Stem Dia.
0.375 in
Stem Diameter
0.375 in
Contact Point Diameter
3 mm

Details

Graduations
0.0005 in
Range
0 in to 0.125 in
Features
Stem 3/8" Dia., #4-48 UNF Thread; Standard Type; Flat Type; Reverse Reading Type
Accuracy
0.0005 in
Reading
Balanced
Bearing Type
Plain
Series
2
Dial Reading
0-25-0
Item
Dial Indicator,Fb,.0005-.125"
Standards
AGD, ANSI
Range per Revolution
0.05 in
Back Type
Flat Back
Bezel Lock
No
Dial Color
White
Long Form Calibration Certificate
No
Includes Case
No
Shock Resistant
No
Non-Magnetic
Yes
AGD Number
AGD 2
Contact Point Shape
Curved
Included Certification
Certificate of Inspection
Case Type
Case
Max. Measuring Force
1.8 N
Operation Type
Plunger
Number of Indicators
1
Maximum Measurement - Inch
0.125 in
Minimum Measurement - Inch
0 in
Product Type
Dial Indicator,Fb,.0005-.125"
Maximum Measuring Force
1.8 N
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.125 in

Description

Dial Indicator,Fb,.0005-.125 In., Range 0 in to 0.125 in, Graduations 0.0005 in, Accuracy 0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Flat Back, Dial Color White, Dial Reading 0-25-0, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.125 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Balanced, Bearing Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.