Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Dial Indicator, Fb, .001-1" C2 (Discontinued)

  • Mfr # 2416SB
  • Zoro # G7771309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2416SB
Zoro #
G7771309
UPC #
603908403746
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
57 mm
Dimension Type
Inch
Stem Dia.
0.375 in
Stem Thread Size
#4-48

Details

Graduations
0.001 in
Range
0 in to 1 in
Accuracy
+/-0.001 in
Reading
Continuous
Bearing Type
Plain
Dial Reading
0-100
Item
Dial Indicator,Fb,.001-1" C2
Back Type
Flat
Range per Revolution
0.1 in
Standards
ANSI; AGD
Bezel Lock
No
Long Form Calibration Certificate
No
Dial Color
White
Non-Magnetic
Yes
Shock Resistant
No
Included Certification
Certificate of Inspection
Max. Measuring Force
1.8 N
Contact Point Shape
Curved
Includes Case
No
Minimum Measurement - Inch
0 in
Operation Type
Plunger
Maximum Measurement - Inch
1 in
AGD Number
AGD 2
Number of Indicators
1
Case Type
Case

Description

Dial Indicator,Fb,.001-1 In. C2, Range 0 in to 1 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Flat, Dial Color White, Dial Reading 0-100, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Plain, Bezel Lock No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.