Zoro Homepage

Dial Indicator, Fb, .001-2"

  • Mfr # 2424AB-19

  • Zoro # G7771388


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 2 in
Accuracy
0.001 in, 0.003 in
Reading
Continuous
Bearing Type
Jeweled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2424AB-19
Zoro #
G7771388
UPC #
603908481386
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
57 mm
Dimension Type
Inch
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Stem Diameter
0.375 in
Contact Point Diameter
3 mm

Details

Graduations
0.001 in
Range
0 in to 2 in
Accuracy
0.001 in, 0.003 in
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-100
Item
Dial Indicator,Fb,.001-2"
Standards
AGD, ANSI
Back Type
Flat Back
Range per Revolution
1 in
Long Form Calibration Certificate
No
Dial Color
White
Bezel Lock
No
Included Certification
Certificate of Inspection
Case Type
Case
Shock Resistant
Yes
Non-Magnetic
Yes
Includes Case
No
Number of Indicators
1
Contact Point Shape
Curved
Max. Measuring Force
2.5 N
AGD Number
AGD 2
Maximum Measurement - Inch
2 in
Minimum Measurement - Inch
0 in
Operation Type
Plunger
Product Type
Dial Indicator,Fb,.001-2"
Inches Measured - Minimum
0 in
Inches Measured - Maximum
2 in
Maximum Measuring Force
2.5 N

Description

Dial Indicator,Fb,.001-2 In., Range 0 in to 2 in, Graduations 0.001 in, Accuracy 0.001 in, 0.003 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Flat Back, Dial Color White, Dial Reading 0-100, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.