Zoro Homepage

Dial Indicator, Long Stem 0-100, .01

  • Mfr # 2048A-10

  • Zoro # G0971507


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.01 mm
Range
0 to 10 mm
Accuracy
0.015 mm
Includes
Limit Hands
Reading
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2048A-10
Zoro #
G0971507
UPC #
-
Country of Origin
Japan

Dimensions

Dial Size
57 mm
Contact Point Dia.
3 mm
Stem Dia.
8 mm
Dimension Type
Metric
Stem Thread Size
#4-48
Contact Point Diameter
3 mm
Stem Diameter
8 mm

Details

Graduations
0.01 mm
Range
0 to 10 mm
Accuracy
0.015 mm
Includes
Limit Hands
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-100
Item
Dial Indicator, Long Stem 0-100,.01
Standards
ISO; JIS
Back Type
Lug
Bezel Lock
No
Dial Color
White
Long Form Calibration Certificate
No
Range per Revolution
1 mm
Max. Measuring Force
1.4 N
Shock Resistant
No
Non-Magnetic
Yes
Included Certification
Certificate of Inspection
AGD Number
AGD 2
Includes Case
No
Number of Indicators
1
Operation Type
Plunger
Maximum Measurement - mm
10 mm
Minimum Measurement - mm
0 mm
Case Type
Case
Contact Point Shape
Curved
Product Type
Dial Indicator, Long Stem 0-100,.01
Maximum Measuring Force
1.4 N
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
10 mm

Description

Dial Indicator, Long Stem 0-100,.01, Range 0 to 10 mm, Graduations 0.01 mm, Accuracy 0.015 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 10 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Jeweled, Bezel Lock No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.