Zoro Homepage

Dial Indicator, Range: 0.08mm

  • Mfr # 2900A-10

  • Zoro # G7771430


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001mm
Range
0.08mm
Features
Standard One Revolution Type for Error-Free Reading; Stem Dia 8mm, M2.5 x 0.45 Thread; With Lug Back; Shockproof Type
Accuracy
+/-0.003mm
Bearing Type
Jeweled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2900A-10
Zoro #
G7771430
UPC #
603908362524
Country of Origin
Japan

Details

Graduations
0.001mm
Range
0.08mm
Features
Standard One Revolution Type for Error-Free Reading; Stem Dia 8mm, M2.5 x 0.45 Thread; With Lug Back; Shockproof Type
Accuracy
+/-0.003mm
Bearing Type
Jeweled
Series
2
Dial Reading
40-0-40
Item
Dial Indicator

Description

Dial Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.