
Dial Indicator, Range: 100mm
Mfr # 3062A-19
Zoro # G7772313
product price: $767.99
/ea
Free Shipping & Returns
Key Features
Graduations
0.01mm
Range
100mm
Features
Dial Gages with a Large Diameter (78mm/3.07") Graduation Face to Ease Reading; Stem 8mm Dia. M2.5x0.45 Thread; With Lug Back; Shockproof Type; With Coaxial Revolution
Counter
Accuracy
+/-0.050mm
Indicator Style
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3062A-19
Zoro #
G7772313
UPC #
603908420279
Country of Origin
Japan
Details
Graduations
0.01mm
Range
100mm
Features
Dial Gages with a Large Diameter (78mm/3.07") Graduation Face to Ease Reading; Stem 8mm Dia. M2.5x0.45 Thread; With Lug Back; Shockproof Type; With Coaxial Revolution
Counter
Accuracy
+/-0.050mm
Indicator Style
Vertical
Bearing Type
Jeweled
Series
3
Dial Reading
0-100
Item
Dial Indicator
Description
Dial Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.