Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Dial Test Ind, Pocket Type, .0-40-0 513-527E

Dial Test Ind, Pocket Type, .0-40-0 (Discontinued)

  • Mfr # 513-527E
  • Zoro # G7776839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513-527E
Zoro #
G7776839
UPC #
603908449379
Country of Origin
Japan

Dimensions

Width
3.5
Overall Width
3.5
Overall Length
5.5
Overall Height
3
Length
5.5
Height
3

Details

Features
fully adjustable bezel/dial face
Item
DIAL TEST IND, POCKET TYPE, .0-40-0
Standards
0.8mm
Dial Color
Silver
Weight
0.5

Description

Dial Test Ind,Pocket Type,.0-40-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.