Dial Test Indicator, 40 mm, Inch
Mfr # 513-479-10E
Zoro # G622760846
product price: $159.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513-479-10E
Zoro #
G622760846
UPC #
4946368676524
Country of Origin
Japan
Description
Item Dial Test Indicator, Graduations 0.00005 in, Long Form Calibration Certificate No, Dial Reading 0-15-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Operation Type Mechanical, Range per Revolution 0.03 in, Series Series 513, Test Indicator Style Horizontal, Accuracy +/-0.0005 in, Bearing Type Jeweled, Case Type Case, Contact Point Material Ruby, Contact Point Shape Ball, Hysteresis 0.0002 in, Includes Case Yes, Non-Conductive Tip No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.