Dial Test Indicator
Mfr # 513-465-10E
Zoro # G0972679
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Features
The glare-free flat crystal face has a scratch-resistant coating
Dial Color
Silver
Standards
0-0.2mm
Operation Type
Lever-Style
Product Type
Dial Test Indicator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513-465-10E
Zoro #
G0972679
UPC #
-
Country of Origin
Japan
Details
Features
The glare-free flat crystal face has a scratch-resistant coating
Item
DIAL TI, BASIC SET, STANDARD (COMPACT), 0.2 MM, 0.002 MM GRAD, YELLOW DIAL
Dial Color
Silver
Standards
0-0.2mm
Operation Type
Lever-Style
Product Type
Dial Test Indicator
Description
Item Dial Test Indicator, Operation Type Lever-Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.