Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Test Indicator, Hori, 0 to 0.008 In

  • Mfr # 513-403-10E

  • Zoro # G3248576


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005 in
Range
0 in to 0.008 in
Features
0.0001 in Accuracy, Glare-free crystal with scratch-resistant coating, Jeweled bearings, No-clutch structure, Water and dust resistant
Accuracy
0.0001 in
Includes
3/8 in Stem, Stem Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513-403-10E
Zoro #
G3248576
UPC #
603908225225
Country of Origin
Japan

Dimensions

Dial Size
40 mm
Contact Point Dia.
0.078125 in
Stylus Length
0.61 in
Stem Thread Size
M6
Dimension Type
Inch
Contact Point Diameter
0.078125 in

Details

Graduations
0.0005 in
Range
0 in to 0.008 in
Features
0.0001 in Accuracy, Glare-free crystal with scratch-resistant coating, Jeweled bearings, No-clutch structure, Water and dust resistant
Accuracy
0.0001 in
Includes
3/8 in Stem, Stem Nut
Indicator Style
Horizontal
Contact Point Style
Carbide
Reading
Balanced
Bearing Type
Jeweled
Series
Mitutoyo 513 Standard
Dial Reading
0-4-0
Item
Horizontal Dial Test Indicator
Range per Revolution
0.008 in
Dial Color
White
Long Form Calibration Certificate
No
Non-Conductive Tip
No
Non-Magnetic Tip
Yes
Number of Indicators
1
Operation Type
Lever-Style
Includes Case
Yes
Contact Point Shape
Ball
Minimum Measurement - Inch
0 in
Contact Point Material
Carbide
Max. Measuring Force
0.3 N
Includes Dovetail Mount Attachments
No
Included Certification
Short Form Certificate of Inspection with NIST Traceability
Mounting Style
Dovetail
Test Indicator Style
Horizontal
Maximum Measurement - Inch
0.008 in
Product Type
Horizontal Dial Test Indicator
Inches Measured - Maximum
0.008 in
Maximum Measuring Force
0.3 N
Inches Measured - Minimum
0 in

Description

Item Horizontal Dial Test Indicator, Range 0 in to 0.008 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.078125 in, Dial Color White, Dial Reading 0-4-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Short Form Certificate of Inspection with NIST Traceability, Includes Dovetail Mount Attachments No, Maximum Measurement - Inch 0.008 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.