Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Test Indicator Set, Hori, 0to0.008 In

  • Mfr # 513-403-10T

  • Zoro # G2769532


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0001 in
Range
0 in to 0.008 in
Features
Dovetail Mounting, Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Accuracy
+/- 0.0001 in
Includes
5/32 and 3/8" Stems, Stem Nut, Swivel Clamp, Square Arm, Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513-403-10T
Zoro #
G2769532
UPC #
603908225232
Country of Origin
Japan

Dimensions

Contact Point Dia.
0.03125 in
Dial Size
40 mm
Stem Thread Size
M6
Dimension Type
Inch
Stylus Length
0.61 in
Contact Point Diameter
0.03125 in

Details

Graduations
0.0001 in
Range
0 in to 0.008 in
Features
Dovetail Mounting, Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Accuracy
+/- 0.0001 in
Includes
5/32 and 3/8" Stems, Stem Nut, Swivel Clamp, Square Arm, Plastic Case
Indicator Style
Horizontal
Contact Point Style
Carbide
Reading
Balanced
Bearing Type
Jeweled
Series
Mitutoyo 513 Standard
Dial Reading
0-4-0
Item
Horizontal Dial Test Indicator
Range per Revolution
0.008 in
Dial Color
White
Long Form Calibration Certificate
No
Max. Measuring Force
0.3 N
Contact Point Shape
Ball
Includes Dovetail Mount Attachments
Yes
Includes Case
Yes
Contact Point Material
Carbide
Maximum Measurement - Inch
0.008 in
Test Indicator Style
Horizontal
Number of Indicators
1
Non-Magnetic Tip
Yes
Operation Type
Lever-Style
Included Certification
Inspection Certificate
Mounting Style
Dovetail
Case Type
Case
Non-Conductive Tip
No
Minimum Measurement - Inch
0 in
Product Type
Horizontal Dial Test Indicator
Maximum Measuring Force
0.3 N
Inches Measured - Maximum
0.008 in
Inches Measured - Minimum
0 in

Description

Item Horizontal Dial Test Indicator, Range 0 in to 0.008 in, Graduations 0.0001 in, Long Form Calibration Certificate No, Contact Point Dia. 0.03125 in, Dial Color White, Dial Reading 0-4-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Inspection Certificate, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.008 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.008 in, Series Mitutoyo 513 Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.