Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Test Indicator Ti-123H

  • Mfr # 513-415-10H

  • Zoro # G0972609


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Features
The glare-free flat crystal face has a scratch-resistant coating
Standards
0-1mm
Dial Color
Silver
Operation Type
Lever-Style
Product Type
Dial Test Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
513-415-10H
Zoro #
G0972609
UPC #
-
Country of Origin
Japan

Details

Features
The glare-free flat crystal face has a scratch-resistant coating
Item
DIAL TI, STANDARD, 1 MM, 0.01 MM GRAD, LONG TIP, YELLOW DIAL
Standards
0-1mm
Dial Color
Silver
Operation Type
Lever-Style
Product Type
Dial Test Indicator

Description

The Mitutoyo 513-415-10H Dial Test Indicator is a precise instrument that features a large, easy to read dial and a heavy-duty frame. It's the perfect tool for precise measurements and checking dimensions on work pieces. This durable dial test indicator has an advanced lever style operation with high quality movement. The Mitutoyo 513-415-10H Dial Test Indicator is an accurate measuring tool you can rely on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.