Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Test Indicator, Vert, 0 to 0.040 In

  • Mfr # 513-518-10E

  • Zoro # G8907753


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 0.04 in
Features
Jeweled Bearings Assure Higher Sensitivity and Accuracy; Reversible Measuring Direction; Fully Adjustable Bezel/Dial Face; Contact Point is Adjustable within 220 Degrees; Bezel is Sealed with on O-Ring to Keep Out Water/Oil
Finish
Satin Chrome
Accuracy
+/- 0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513-518-10E
Zoro #
G8907753
UPC #
-
Country of Origin
Japan

Dimensions

Contact Point Length
26.5mm
Contact Point Dia.
0.078125 in
Dial Size
1.25 in
Dimension Type
Inch
Stem Thread Size
M4 x 0.7 mm
Stylus Length
26.5 mm
Contact Point Diameter
0.078125 in

Details

Graduations
0.001 in
Range
0 in to 0.04 in
Features
Jeweled Bearings Assure Higher Sensitivity and Accuracy; Reversible Measuring Direction; Fully Adjustable Bezel/Dial Face; Contact Point is Adjustable within 220 Degrees; Bezel is Sealed with on O-Ring to Keep Out Water/Oil
Finish
Satin Chrome
Accuracy
+/- 0.001 in
Includes
(1) Indicator, (1) Stem (102081), Spanner
Indicator Style
Vertical
Contact Point Style
Carbide
Reading
Balanced
Bearing Type
Jeweled
Series
513 Pocket Type
Dial Reading
0-20-0
Item
Horizontal Dial Test Indicator
Dial Color
White
Range per Revolution
0.01 in
Long Form Calibration Certificate
No
Standards
ANSI
Operation Type
Lever-Style
Contact Point Shape
Ball
Includes Dovetail Mount Attachments
No
Non-Conductive Tip
No
Test Indicator Style
Horizontal
Minimum Measurement - Inch
0 in
Included Certification
Short Form Certificate of Inspection with NIST Traceability
Maximum Measurement - Inch
0.04 in
Max. Measuring Force
0.03 N
Mounting Style
Dovetail
Number of Indicators
1
Contact Point Material
Carbide
Non-Magnetic Tip
Yes
Product Type
Horizontal Dial Test Indicator
Inches Measured - Maximum
0.04 in
Maximum Measuring Force
0.03 N
Inches Measured - Minimum
0 in

Description

Item Horizontal Dial Test Indicator, Range 0 in to 0.04 in, Graduations 0.001 in, Long Form Calibration Certificate No, Contact Point Dia. 0.078125 in, Dial Color White, Dial Reading 0-20-0, Dial Size 1.25 in, Dimension Type Inch, Included Certification Short Form Certificate of Inspection with NIST Traceability, Includes Dovetail Mount Attachments No, Maximum Measurement - Inch 0.04 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.