Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Thickness Gage, Flat, 10mm x 0.01mm

  • Mfr # 7301A

  • Zoro # G3557547


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Flat Contact Dia.
0.400 in
Construction
Ceramic Spindle/Anvil
Throat Depth
30 mm
Features
Easy To Reach Lift Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7301A
Zoro #
G3557547
UPC #
603908177821
Country of Origin
Japan

Dimensions

Flat Contact Dia.
0.400 in
Throat Depth
30 mm
Dimension Type
Metric
Anvil Diameter
0.375 in

Details

Item
Dial Thickness Gauge
Includes
Case
Construction
Ceramic Spindle/Anvil
Features
Easy To Reach Lift Lever
Resolution (mm)
0.01
Accuracy
+/-0.015 mm
Contact Type
Flat
Dial Reading
0-100
Range (mm)
10
Long Form Calibration Certificate
No
Contact Material
Ceramic
Maximum Measurement - mm
10 mm
Minimum Measurement - mm
0 mm
Operation Type
Mechanical
Included Certification
None
Range
0 to 10 mm
Actuation Type
Trigger
Grip Style
Ergonomic Grip
Graduations
0.001 mm
Anvil Shape
Flat
Includes Case
Yes
Maximum Measuring Force
1.375 N
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
10 mm
Actuation Style
Trigger

Description

The MITUTOYO 7301 Dial Thickness Gauge is the accurate tool you need to measure the thickness of flat materials. Featuring a large, easy-to-reach lift lever, this dial thickness gauge allows for precise measurements without any hassle. The lift lever offers quick and easy one-handed operation and locks into place when raised. This flat thickness gauge has a range of 0 mm to 10 mm with an accuracy of +/-0.015 mm. The MITUTOYO 7301 Dial Thickness Gauge will make your work more efficient and accurate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.