Zoro Homepage

Dial Thickness Gauge, 0 to 1" Range

  • Mfr # 7304A

  • Zoro # G902016069


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Includes
Dial Thickness Gage with Lifting Lever
Long Form Calibration Certificate
No
Construction
Stainless Steel; Plastic
Dial Reading
0-100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7304A
Zoro #
G902016069
UPC #
603908709268
Country of Origin
Japan

Dimensions

Throat Depth
30 mm
Dial Size
57 mm
Dimension Type
Inch
Anvil Diameter
6 mm

Details

Graduations
0.001 in
Includes
Dial Thickness Gage with Lifting Lever
Item
Dial Thickness Gauge
Long Form Calibration Certificate
No
Construction
Stainless Steel; Plastic
Dial Reading
0-100
Accuracy
+/-0.002 in
Maximum Measurement - Inch
1.20 in
Grip Style
Ergonomic Grip
Case Type
Box
Range
0 in to 1 in
Operation Type
Mechanical
Included Certification
Certificate of Inspection
Includes Case
No
Minimum Measurement - Inch
0.001 in
Range per Revolution
0.1 in
Anvil Shape
Flat
Actuation Type
Lever
Contact Material
Ceramic
Inches Measured - Maximum
1.2 in
Actuation Style
Lever
Inches Measured - Minimum
0.001 in

Description

Dial Thickness Gauge, Range 0 in to 1 in, Graduations 0.001 in, Accuracy +/-0.002 in, Long Form Calibration Certificate No, Actuation Type Lever, Anvil Shape Flat, Contact Material Ceramic, Dial Reading 0-100, Dimension Type Inch, Maximum Measurement - Inch 1.20 in, Minimum Measurement - Inch 0.001 in, Operation Type Mechanical, Throat Depth 30 mm, Anvil Diameter 6 mm, Case Type Box, Construction Stainless Steel; Plastic, Dial Size 57 mm, Grip Style Ergonomic Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.