Zoro Homepage

Diamond Indenter, A-Scale

  • Mfr # 64HAA102

  • Zoro # G7798968


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Width (In.)
3
Height (In.)
0.5
Length (In.)
4
Special Features
For Rockwell/Rockwell Superficial Type Hardness Testing machine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64HAA102
Zoro #
G7798968
UPC #
603908174318
Country of Origin
United States

Dimensions

Width (In.)
3
Height (In.)
0.5
Length (In.)
4
Overall Length
4
Overall Width
3
Overall Height
0.5

Details

Item
DIAMOND INDENTER, A-SCALE
Color
Grey
Special Features
For Rockwell/Rockwell Superficial Type Hardness Testing machine
Weight
1

Description

Diamond Indenter,A-Scale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.