Zoro Homepage
This item is Discontinued.
Mitutoyo Digimatic Depth Gage, 0-12 571-263-20

Digimatic Depth Gage, 0-12 (Discontinued)

  • Mfr # 571-263-20
  • Zoro # G9344603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571-263-20
Zoro #
G9344603
UPC #
-
Country of Origin
Japan

Details

Range
0 - 12 in / 0 - 300mm
Rotating Spindle (Yes/No)
No
Resolution
0.0005 in / 0.01mm
IP Rating
67

Description

Absolute Digimatic Depth Gage, Range 0 - 12 in / 0 - 300mm, Resolution 0.0005 in / 0.01mm, IP Rating 67, Rotating Spindle (Yes/No) No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.