Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digimatic Depth Gage 0-24In.

  • Mfr # 571-215-10

  • Zoro # G0687830


product price: $1,220.99
/ea
Free Shipping & Returns

Key Features

SPC Output
Yes
Base Style
Full
Range
0 to 24 in, 0 to 600 mm
Resolution
0.0005 in/0.01 mm
Base Length
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571-215-10
Zoro #
G0687830
UPC #
-
Country of Origin
Japan

Dimensions

Base Length
9.8 in
Dimension Type
Inch/Metric
Battery Size
SR44
Depth Gauge Type
Blade-Style with Round Tip

Details

Item
Digital Depth Gauge
SPC Output
Yes
Base Style
Full
Range
0 to 24 in, 0 to 600 mm
Resolution
0.0005 in/0.01 mm
Number of Measuring Rods
0
Long Form Calibration Certificate
No
Number of Gauges
1
IP Rating
IP67
Accuracy
+/-0.002 in
Coolant Resistant
Yes
Case Included
Yes
Blade Tip Shape
Flat
Operation Type
Digital
Contact Point Shape
Flat
Minimum Measurement - mm
0 mm
Maximum Measurement - mm
600 mm
Functions
Automatic Power On/Off, Inch/ mm Conversion
Data Output Type
Cabled
Display Type
LCD
Maximum Measurement - Inch
24 in
Minimum Measurement - Inch
0 in
Includes Battery
Yes
Blade Material
Stainless Steel
Case Type
Box
Millimeters Measured - Maximum
600 mm
Included Certification
Not Included
Inches Measured - Maximum
24 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in

Description

Digimatic Depth Gage 0-24In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.