Zoro Homepage

Digimatic Depth Gage 18In.

  • Mfr # 571-214-10

  • Zoro # G0687821


product price: $1,051.99
/ea
Free Shipping & Returns

Key Features

SPC Output
Yes
Base Style
Full
Range
0 in to 18 in, 0 to 450 mm
Resolution
0.0005 in/0.01 mm
Base Length
3 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571-214-10
Zoro #
G0687821
UPC #
-
Country of Origin
Japan

Dimensions

Base Length
3 15/16 in
Depth Gauge Type
Blade-Style with Round Tip
Dimension Type
Inch/Metric
Blade Width
8 mm
Battery Size
SR44

Description

Digimatic Depth Gage 18In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.