Zoro Homepage

Digimatic Holtest, 10-12mm

  • Mfr # 468-163

  • Zoro # G7774860


product price: $1,433.99
/ea
Free Shipping & Returns

Key Features

Features
three-point internal micrometers
Dial Color
Black
Standards
10-12mm
Height
3.5
Weight
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468-163
Zoro #
G7774860
UPC #
603908508663
Country of Origin
Japan

Dimensions

Height
3.5
Width
4
Overall Height
3.5
Overall Length
6
Overall Width
4
Length
6

Details

Features
three-point internal micrometers
Item
DIGIMATIC HOLTEST 10-12MM
Dial Color
Black
Standards
10-12mm
Weight
4

Description

Digimatic Holtest,10-12mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.