Shop MITUTOYO
See all product information
Create Account
Digimatic Holtest, IP65, LCD
- Mfr # 468-980
- Zoro # G922761192
product price:Â
$
6,980.99
/ea
Free Shipping & Returns
Key Features
Included Ranges
4 in to 5 in, 5 in to 6 in, 6 in to 7 in, 7 in to 8 in
Includes
(2) Setting Rings, (2) Spanner, Box, Extension Rod, Hex Wrench, Screwdriver, SR44 Battery
Inches Measured - Maximum
8 in
Included Certification
Certificate of Inspection
Millimeters Measured - Minimum
101.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 468-980
- Zoro #
- G922761192
- UPC #
- 4946368563398
- Country of Origin
- Japan
- Included Ranges
- 4 in to 5 in, 5 in to 6 in, 6 in to 7 in, 7 in to 8 in
- Includes
- (2) Setting Rings, (2) Spanner, Box, Extension Rod, Hex Wrench, Screwdriver, SR44 Battery
- Inches Measured - Maximum
- 8 in
- Included Certification
- Certificate of Inspection
- Millimeters Measured - Minimum
- 101.6 mm
- Inches Measured - Minimum
- 4 in
- Thimble Type
- Ratchet
- Display Type
- LCD
- Resolution
- 0.001 mm, 0.001 mm/0.00005 in (Models upto 4 in), 0.001 mm/0.0001 in (Models over 5 in)
- Item
- Digimatic Holtest
- Contact Point Shape
- Three-point/Flat
- IP Rating
- IP65
- Operation Type
- Digital
- Number of Micrometers
- 4
- Functions
- Auto Power Off, Data Output, Function Lock, Low Voltage Alarm
- Millimeters Measured - Maximum
- 203.2 mm
- Accuracy
- +/- 0.0003 in, +/-0.00025 in
- Data Output Type
- Cable, Wireless with Transmitter
Dimensions
- Battery Size
- SR-44
- Depth Measurement - Maximum
- 8 in
Description
Digimatic Holtest,IP65,LCD
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.