Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digimatic Holtest, IP65, Ratchet

  • Mfr # 468-261

  • Zoro # G922761239


product price: $1,309.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468-261
Zoro #
G922761239
UPC #
4946368563145
Country of Origin
Japan

Description

Digimatic Holtest, Resolution 0.00005 in, IP Rating IP65, Data Output Type Cable, Wireless with Transmitter, Inside Micrometer Type 3-Point Internal Micrometer, Thimble Type Ratchet, Battery Size SR44, Contact Point Material Carbide, Contact Point Shape Tapered, Display Type LCD, Included Certification Certificate of Inspection, Includes Box, Hex wrench, Screwdriver, Spanner, SR44 Battery, Includes Battery Yes, Lock Nut Type Function lock, Accuracy +/- 0.0001 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.