Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Digimatic Indicator, Battery 543-402

Digimatic Indicator, Battery (Discontinued)

  • Mfr # 543-402
  • Zoro # G1369103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-402
Zoro #
G1369103
UPC #
-
Country of Origin
Japan

Dimensions

Stem Thread Size
#4-48 UNF
Contact Point Dia.
0.38 in
Dimension Type
Inch/Metric
Dial Size
66 mm W x 83.2 mm H
Stem Dia.
0.375 in
Battery Size
SR44

Details

Item
Digital Indicator
Series
Series 543
Range
0 in to 0.5 in
Resolution
0.01 mm, 0.0005 in
Accuracy
+/-0.001 in
Bezel
Rotates 330 Degrees
Long Form Calibration Certificate
No
Features
With SPC Data Output
Includes
Battery
IP Rating
IP42
Minimum Measurement - Inch
0 in
Minimum Measurement - mm
0 mm
Maximum Measurement - Inch
0.5 in
Includes Battery
Yes
Back Type
Flat Back
Max. Measuring Force
0.9 N
Display Type
LCD
Maximum Measurement - mm
12.7 mm
Number of Indicators
1
Contact Point Shape
Radius
SPC Output
Yes
Operation Type
Plunger
Included Certification
Certificate of Inspection
Non-Magnetic
No
Shock Resistant
No
Case Type
Case
Standards
C0920, DIN40050 Part 1, IEC 60529, JIS D0207
Compatible Data Output Cable
905338
Includes Case
Yes
Bezel Type
Yes
Variable Resolution
No
Data Output Type
Cable

Description

Digital Indicator, Series Series 543, Resolution 0.01 mm, 0.0005 in, Accuracy +/-0.001 in, Range 0 in to 0.5 in, Bezel Rotates 330 Degrees , Long Form Calibration Certificate No, Features With SPC Data Output, Includes Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.