Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digimatic Indicator, Battery

  • Mfr # 543-725B-02

  • Zoro # G5683693


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Features
With SPC Data Output
Includes
Battery
Accuracy
0.03 mm
Long Form Calibration Certificate
No
Series
Series 543
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-725B-02
Zoro #
G5683693
UPC #
603908512561
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Contact Point Dia.
8 mm
Stem Dia.
8 mm
Stem Thread Size
M2.5 x 0.45
Dial Size
66 mm
Battery Size
SR44
Contact Point Diameter
8 mm
Stem Diameter
8 mm

Details

Item
Digital Indicator
Features
With SPC Data Output
Includes
Battery
Accuracy
0.03 mm
Long Form Calibration Certificate
No
Series
Series 543
Resolution
0.01 mm
Range
0 in to 0.98 in
Number of Indicators
1
Max. Measuring Force
1.8 N
Back Type
Flat
Maximum Measurement - Inch
0.98 in
Minimum Measurement - mm
0 mm
Minimum Measurement - Inch
0 in
Display Type
LCD With Analog Bar
IP Rating
IP42
Includes Battery
Yes
SPC Output
Yes
Maximum Measurement - mm
25 mm
Contact Point Shape
Radius
Operation Type
Plunger
Includes Case
Yes
Standards
C0920, DIN40050 Part 1, IEC 60529, JIS D0207
Bezel Type
Yes
Non-Magnetic
No
Included Certification
Certificate of Inspection
Variable Resolution
No
Case Type
Case
Compatible Data Output Cable
905338
Shock Resistant
No
Data Output Type
Cabled
Maximum Measuring Force
1.8 N
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.98 in
Bezel Lock
Yes
Millimeters Measured - Minimum
0 mm
Body Color
Black
Millimeters Measured - Maximum
25 mm

Description

This Mitutoyo 543-474B Digital Indicator is a must-have for any shop or home that needs accurate measurements. The tool will provide you with the accuracy you need when measuring different materials. With its SPC data output, this digital indicator will give you precise readings in your preferred units of measurement. It has a dial size of 66 mm W x 83.2 mm H and can measure up to 0 in to 0.98 in. This fishing tape comes with a certificate of inspection, which guarantees its accuracy rating of +/-0.03 mm. This series 543 indicator has a resolution of 0.01 mm and an 8mm contact point diameter for better results on smaller parts or surfaces. If you are looking for an accurate instrument to make precise measurements, the Mitutoyo 543 Digital Indicator is the perfect choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.