
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543-716
Zoro #
G7781203
UPC #
603908512486
Country of Origin
Japan
Dimensions
Length
8
Height
3
Overall Width
4.5
Width
4.5
Overall Length
8
Overall Height
3
Details
Item
DIGIMATIC INDICATOR, ID-C1012CMX
Features
standard type
Color
Black
Weight
1
Standards
.5” / 12.7mm
Description
Digimatic Indicator,Id-C1012Cmx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.