Zoro Homepage
This item is Discontinued.
Mitutoyo Digimatic Indicator, Id-C1012Cxb 543-715B

Digimatic Indicator, Id-C1012Cxb (Discontinued)

  • Mfr # 543-715B
  • Zoro # G7781188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-715B
Zoro #
G7781188
UPC #
603908512479
Country of Origin
Japan

Dimensions

Width
4.5
Overall Length
8
Length
8
Overall Height
3
Height
3
Overall Width
4.5

Details

Item
DIGIMATIC INDICATOR, ID-C1012CXB
Features
standard type
Color
Black
Weight
1
Standards
12.7mm

Description

Digimatic Indicator,Id-C1012Cxb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.