Zoro Homepage
This item is Discontinued.
Mitutoyo Digimatic Indicator, Id-C112Cmx 543-706

Digimatic Indicator, Id-C112Cmx (Discontinued)

  • Mfr # 543-706
  • Zoro # G7781179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-706
Zoro #
G7781179
UPC #
603908512356
Country of Origin
Japan

Dimensions

Height
3
Overall Length
8
Width
4.5
Overall Width
4.5
Overall Height
3
Length
8

Details

Item
DIGIMATIC INDICATOR, ID-C112CMX
Features
standard type
Standards
.5” / 12.7mm
Weight
1
Color
Black

Description

Digimatic Indicator,Id-C112Cmx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.