
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543-705B
Zoro #
G7781197
UPC #
603908512349
Country of Origin
Japan
Dimensions
Length
8
Overall Length
8
Overall Height
3
Height
3
Overall Width
4.5
Width
4.5
Details
Item
DIGIMATIC INDICATOR, ID-C112CXB
Features
standard type
Standards
12.7mm
Color
Black
Weight
1
Description
Digimatic Indicator,Id-C112Cxb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.