
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
543-720B
Zoro #
G7781072
UPC #
603908512530
Country of Origin
Japan
Dimensions
Length
10.5
Height
3
Overall Width
4.5
Overall Height
3
Overall Length
10.5
Width
4.5
Details
Item
DIGIMATIC INDICATOR, ID-C125XB
Features
standard type
Color
Black
Standards
25.4mm
Weight
1
Description
Digimatic Indicator,Id-C125Xb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.