Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Digimatic Indicator, Id-S1012X 543-781

Digimatic Indicator, Id-S1012X (Discontinued)

  • Mfr # 543-781
  • Zoro # G7781431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543-781
Zoro #
G7781431
UPC #
603908567165
Country of Origin
Japan

Dimensions

Battery Size
SR44
Dial Size
66 mm W x 83.2 mm H
Contact Point Dia.
0.38 in
Stem Dia.
0.375 in
Dimension Type
Inch/Metric
Stem Thread Size
#4-48 UNF

Details

Item
Digimatic Indicator
Series
Series 543
Range
0 in to 0.5 in
Resolution
0.01 mm, 0.0005 in
Accuracy
+/-0.02 mm
Long Form Calibration Certificate
No
Standards
C0920, DIN40050 Part 1, IEC 60529, JIS D0207
Number of Indicators
1
Non-Magnetic
No
Included Certification
Certificate of Inspection
Compatible Data Output Cable
905338
Max. Measuring Force
1.5 N
Display Type
LCD
Minimum Measurement - Inch
0 in
Variable Resolution
No
SPC Output
Yes
Maximum Measurement - Inch
0.5 in
Back Type
Flat Back
Contact Point Shape
Radius
Minimum Measurement - mm
0 mm
Includes Case
Yes
Shock Resistant
No
Includes Battery
Yes
Operation Type
Plunger
Bezel Type
Yes
Maximum Measurement - mm
12.7 mm
Case Type
Case
IP Rating
IP42
Data Output Type
Cable

Description

Digimatic Indicator, Series Series 543, Resolution 0.01 mm, 0.0005 in, Accuracy +/-0.02 mm, Range 0 in to 0.5 in, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.