Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Digimatic Indicator, Id-S112Pxb 543-794B

Digimatic Indicator, Id-S112Pxb (Discontinued)

  • Mfr # 543-794B
  • Zoro # G7781678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-794B
Zoro #
G7781678
UPC #
603908569862
Country of Origin
Japan

Dimensions

Battery Size
SR44
Stem Thread Size
#4-48 UNF
Dial Size
66 mm W x 83.2 mm H
Stem Dia.
0.375 in
Contact Point Dia.
8 mm
Dimension Type
Inch/Metric

Details

Item
Digimatic Indicator
Series
Series 543
Range
0 in to 0.5 in
Resolution
0.001 mm, 0.00005 in
Accuracy
+/-0.003 mm
Long Form Calibration Certificate
No
Standards
C0920, DIN40050 Part 1, IEC 60529, JIS D0207
Number of Indicators
1
Includes Case
Yes
Included Certification
Certificate of Inspection
Contact Point Shape
Radius
Compatible Data Output Cable
905338
Maximum Measurement - mm
12.7 mm
Non-Magnetic
No
Maximum Measurement - Inch
0.5 in
SPC Output
Yes
Max. Measuring Force
2.5 N
Variable Resolution
No
Operation Type
Plunger
Includes Battery
Yes
Minimum Measurement - Inch
0 in
Case Type
Case
Minimum Measurement - mm
0 mm
Shock Resistant
No
Display Type
LCD
Bezel Type
Yes
IP Rating
IP53
Back Type
Removable Flat
Data Output Type
Cable

Description

Digimatic Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.003 mm, Range 0 in to 0.5 in, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.