Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Digimatic Indicator, Ids 543-782B

Digimatic Indicator, Ids (Discontinued)

  • Mfr # 543-782B
  • Zoro # G0973126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-782B
Zoro #
G0973126
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Inch/Metric
Battery Size
SR44
Stem Dia.
0.375 in
Contact Point Dia.
8 mm
Dial Size
66 mm W x 83.2 mm H
Stem Thread Size
#4-48 UNF

Details

Item
Digimatic Indicator
Series
Series 543
Range
0 in to 0.5 in
Resolution
0.01 mm, 0.0005 in
Accuracy
+/-0.0008 in
Long Form Calibration Certificate
No
Number of Indicators
1
Includes Battery
Yes
Operation Type
Plunger
Shock Resistant
No
Back Type
Removable Flat
Display Type
LCD
Standards
C0920, DIN40050 Part 1, IEC 60529, JIS D0207
Maximum Measurement - Inch
0.5 in
Case Type
Case
Includes Case
Yes
SPC Output
Yes
Bezel Type
Yes
Variable Resolution
No
Minimum Measurement - mm
0 mm
Included Certification
Certificate of Inspection
Minimum Measurement - Inch
0 in
Contact Point Shape
Radius
Maximum Measurement - mm
12.7 mm
Compatible Data Output Cable
905338
Max. Measuring Force
1.5 N
Non-Magnetic
No
Data Output Type
Cable
IP Rating
IP42

Description

Digimatic Indicator, Series Series 543, Resolution 0.01 mm, 0.0005 in, Accuracy +/-0.0008 in, Range 0 in to 0.5 in, Long Form Calibration Certificate No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.