Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Digimatic Indicator, NIST, Battery 543-392BCAL

Digimatic Indicator, NIST, Battery (Discontinued)

  • Mfr # 543-392BCAL
  • Zoro # G5971935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-392BCAL
Zoro #
G5971935
UPC #
603908512325
Country of Origin
Japan

Dimensions

Dimension Type
Inch/Metric
Stem Thread Size
#4-48 UNF
Stem Dia.
0.375 in
Contact Point Dia.
0.38 in
Dial Size
66 mm W x 83.2 mm H
Battery Size
SR44

Details

Item
Digital Indicator
Series
Series 543
Range
0 in to 0.5 in
Resolution
0.001 mm, 0.00005 in
Accuracy
+/-0.0001 in
Bezel
Rotates 330 Degrees
Long Form Calibration Certificate
Yes
Features
With SPC Data Output
Includes
Certificate Of Calibration Traceable To NIST, Battery
Number of Indicators
1
Max. Measuring Force
1.5 N
Contact Point Shape
Radius
Minimum Measurement - mm
0 mm
Back Type
Removable Flat
Minimum Measurement - Inch
0 in
SPC Output
Yes
IP Rating
IP42
Maximum Measurement - mm
12.7 mm
Maximum Measurement - Inch
0.5 in
Includes Battery
Yes
Display Type
LCD
Operation Type
Plunger
Variable Resolution
No
Compatible Data Output Cable
905338
Standards
C0920, DIN40050 Part 1, IEC 60529, JIS D0207
Includes Case
Yes
Non-Magnetic
No
Case Type
Case
Shock Resistant
No
Bezel Type
Yes
Included Certification
Certificate of Inspection
Data Output Type
Cable

Description

The digital indicator is an accurate measuring device that has a resolution of 0.001 mm and 0.00005 in.. The battery-powered digimatic indicator can measure from 0 in to 0.5 in.. With a back type of removable flat, this device is ideal for both inside and outside measurements. It features 66 mm W x 83.2 mm H dial size and rotates 330 degrees on its bezel for convenience. This electronic digital indicator comes with a certificate of inspection included. When you need to take precise measurements, the MITUTOYO 543-392BCERT Digimatic Indicator is your go-to tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.